Hoffman (nVent) A1287JFGQRR Type 4X Enclosure, Fiberglass, Solid Cover with Quick-Release Latches, 11.5 x 8 x 6.78 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Enclosure, Fiberglass, Solid Cover with Quick-Release Latches, 11.5 x 8 x 6.78 in. - A1287JFGQRR
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, Solid Cover with Quick-Release Latches, 11.5 x 8 x 6.78 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A1287JFGQRR
    SKU: 96092334
    $322.14
    Checking Pricing
         
    Capacity:624 cu. in.
    Depth:8 in.
    Height:6.78 in.
    Width:11.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A1287JFGQRR
    • Type Screw- or Hinge-Cover with Quick-Release Latch, Type 4X
    • UNSPSC 39121324
    • Capacity 624 cu. in.
    • Depth 8 in.
    • Height 6.78 in.
    • Materials Fiberglass
    • Width 11.5 in.
    • SKU Spec Sheet
      A1287JFGQRR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fiberglass 11.5 x 8 x 6.78 in. type 4X enclosure includes solid cover with quick-release latches.
    • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
    • Fiberglass material is easily punched, drilled, filed or sawed
    • Seamless foam-in-place gasket assures water-tight and dust-tight seal
    • Threaded internal bosses provided for mounting optional panels and terminal block kits
    • Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated Type 316 stainless steel cover screws
    • Sealing washers are furnished with enclosure
    • Material is halogen free
    • Enclosures with quick-release latches have corrosion-resistant polyester hinges and polyester latches with Type 316 stainless steel bail
    • A Type 316L stainless steel padlock hasp is furnished with each enclosure