Hoffman (nVent) A122406LP Type 12/13 Enclosure, Steel, Wall-Mount, 12 x 24 x 6 in. | Graybar Store
     
Hoffman (nVent) - Type 12/13 Enclosure, Steel, Wall-Mount, 12 x 24 x 6 in. - A122406LP
+ / - Hover over image to Zoom
Other Views

    Type 12/13 Enclosure, Steel, Wall-Mount, 12 x 24 x 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A122406LP
    SKU: 88131259
    $423.04
    Checking Pricing
         
    Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12 and 13, CSA, File No. 42186: Type 12 , IEC 60529, IP65
    Depth:24 in.
    Height:6 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A122406LP
    • Type Continuous Hinge with Clamps, Type 12
    • UNSPSC 39121324
    • Depth 24 in.
    • Height 6 in.
    • Materials Steel
    • Width 12 in.
    • Standard UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12 and 13, CSA, File No. 42186: Type 12 , IEC 60529, IP65
    • SKU Spec Sheet
      A122406LP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall-Mount Type 12/13 Encl., Bulletin A12 (Type 12 Medium Wall-Mounted Enclosures), Size/Dims: 12.00x24.00x6.00, Material/Finish: Steel/paint
    For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure. Enclosure bodies are 14 or 16 gauge steel. Doors are 14 gauge steel., Seams continuously welded and ground smooth, External wall-mounting brackets, Formed external return flanges around all sides of enclosure opening, Screw-down door clamps, R