Hoffman (nVent) A12126T1PP TYPE 1 CONTROL BOX W PERF PANEL | Graybar Store
     
Hoffman (nVent) - TYPE 1 CONTROL BOX W PERF PANEL - A12126T1PP
+ / - Hover over image to Zoom
Other Views

    TYPE 1 CONTROL BOX W PERF PANEL

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A12126T1PP
    SKU: 25086411
    $183.45
    Checking Pricing
         
    Color:Grey
    Dimensions HxWxD (Inches):12.00 x 12.00 x 6.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A12126T1PP
    • Color Grey
    • UNSPSC 39121902
    • Materials Steel
    • NEMA Ratings NEMA 1
    • Dimensions HxWxD (Inches) 12.00 x 12.00 x 6.00
    • SKU Spec Sheet
      A12126T1PP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 1 Control Box w Perf Panel, Bulletin A1PP (Type 1 Locking Integrated Perf Panel Enclosure), Size/Dims: 12.00x12.00x6.00, Material/Finish: Steel/Grey