Hoffman (nVent) A1210CHS Type 12 Enclosure, Steel, Continuous Hinge, 12 x 10 x 5 in. | Graybar Store
     
Hoffman (nVent) - Type 12 Enclosure, Steel, Continuous Hinge, 12 x 10 x 5 in. - A1210CHS
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Steel, Continuous Hinge, 12 x 10 x 5 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A1210CHS
    SKU: 88131248
    $134.19
    Checking Pricing
         
    Color:Grey
    Depth:10 in.
    Height:5 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A1210CHS
    • Color Grey
    • Application This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
    • Type Continuous Hinge with Clamps, Type 12
    • UNSPSC 39121303
    • Depth 10 in.
    • Height 5 in.
    • Materials Steel
    • Width 12 in.
    • SKU Spec Sheet
      A1210CHS Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    J Box,Typ12 Short Hinged Cover, Bulletin A51CH (Continious-Hinge Enclosures), Size/Dims: 12.00x10.00x5.00, Material/Finish: Steel/Gray
    16 or 14 gauge steel, Seams continuously welded and ground smooth, Continuous hinge, Screw-down door clamps, Bonding provision on door, External welded-on mounting brackets for easy installation, Oil-resistant gasket, Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger Ratings UL 50, 50E Listed, Type 12, 13, File No. E27567, cUL Listed per CSA 22.2 No. 94, Type 12, 13, File No. E27567, UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA 22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12 and 13, CSA, File