Pentair Hoffman A12108CHNF Type 4 Enclosure, Steel, Continuous Hinge with Clamps, 12 x 10 x 8 in. | Graybar Store
     
Pentair Hoffman - Type 4 Enclosure, Steel, Continuous Hinge with Clamps, 12 x 10 x 8 in. - A12108CHNF
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Steel, Continuous Hinge with Clamps, 12 x 10 x 8 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12108CHNF
    SKU: 25695291
    $201.71
    Checking Pricing
         
    Color:Grey
    Depth (Inches):10 in.
    Height (Inches):8 in.
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12108CHNF
    • Color Grey
    • Application Industrial
    • UNSPSC 40101604
    • Depth (Inches) 10 in.
    Product Overview:
    Continuous Hinge w Clamps 4, Bulletin A51NF (Clamp Cover Type 4 "NF" Boxes - Continuous Hinge Type 4 "CHNF" Boxes), Size/Dims: 12.00x10.00x8.00, Material: Mild Steel, Finish: Gray