Thomas and Betts A1202HS 10GR Superstrut B1202HS Green Half Slotted Channel, 12 Ga, 10ft. | Graybar Store
     
Thomas and Betts - Superstrut B1202HS Green Half Slotted Channel, 12 Ga, 10ft. - A1202HS 10GR
+ / - Hover over image to Zoom
Other Views

    Superstrut B1202HS Green Half Slotted Channel, 12 Ga, 10ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: A1202HS 10GR
    SKU: 94066116
    $196.67
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:Green Urethane Powder
    Length:10 ft.
    Slot Size:9/16 Inch
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1202HS 10GR
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish Green Urethane Powder
    • Gauge 12
    Product Overview:
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slotted Green Urethane Powder Coated Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slotted Green Urethane Powder Coated Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination