Thomas and Betts A1202 20EG Superstrut Electro-Galvanized Half Slotted Back to Back Channel, 20 ft., 12Ga | Graybar Store
     
Thomas and Betts - Superstrut Electro-Galvanized Half Slotted Back to Back Channel, 20 ft., 12Ga - A1202 20EG
+ / - Hover over image to Zoom
Other Views

    Superstrut Electro-Galvanized Half Slotted Back to Back Channel, 20 ft., 12Ga

    Manufacturer: Thomas and Betts
    Manufacturer #: A1202 20EG
    SKU: 25309217
    $408.11
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:Gold
    Length:20 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1202 20EG
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish Gold
    Product Overview:
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel, Back to Back Combination
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel, Back to Back Combination