Thomas and Betts A1202 10PG Superstrut Back to Back Pre-Galvanzied Channel, 10 ft | Graybar Store
     
Thomas and Betts - Superstrut Back to Back Pre-Galvanzied Channel, 10 ft - A1202 10PG
+ / - Hover over image to Zoom
Other Views

    Superstrut Back to Back Pre-Galvanzied Channel, 10 ft

    Manufacturer: Thomas and Betts
    Manufacturer #: A1202 10PG
    SKU: 88252347
    $188.32
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:Pre-Galvanized
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1202 10PG
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish Pre-Galvanized
    Product Overview:
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Pre-Galvanized Steel, Back to Back Combination
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Pre-Galvanized Steel, Back to Back Combination