Thomas and Betts A1202 10 Superstrut Back to Back Combonation Channel, 10 ft. | Graybar Store
     
Thomas and Betts - Superstrut Back to Back Combonation Channel, 10 ft. - A1202 10
+ / - Hover over image to Zoom
Other Views

    Superstrut Back to Back Combonation Channel, 10 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: A1202 10
    SKU: 88252346
    $215.47
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:GoldGalv
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1202 10
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish GoldGalv
    • Gauge 12
    • Length 10 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      A1202 10 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Steel, Back to Back Combination
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Steel, Back to Back Combination