Thomas and Betts A1200P 10PG Punched Pre-Galvanized Channel with Holes, 10 ft. | Graybar Store
     
Thomas and Betts - Punched Pre-Galvanized Channel with Holes, 10 ft. - A1200P 10PG
+ / - Hover over image to Zoom
Other Views

    Punched Pre-Galvanized Channel with Holes, 10 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: A1200P 10PG
    SKU: 88252340
    $90.40
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:Pre-Galvanized
    Length:10 ft.
    Slot Size:9/16 Inch
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1200P 10PG
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish Pre-Galvanized
    • Gauge 12
    • Length 10 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      A1200P 10PG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 9/16 Inch
    Product Overview:
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Punched Pre-Galvanized Steel with 9/16 Inch Holes on 1-7/8 Inch Centers
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Punched Pre-Galvanized Steel with 9/16 Inch Holes on 1-7/8 Inch Centers