Thomas and Betts A1200HS 20 Superstrut Half Slotted Channel, 12 Ga, 20ft. | Graybar Store
     
Thomas and Betts - Superstrut Half Slotted Channel, 12 Ga, 20ft. - A1200HS 20
+ / - Hover over image to Zoom
Other Views

    Superstrut Half Slotted Channel, 12 Ga, 20ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: A1200HS 20
    SKU: 88252333
    $86.29
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:Gold
    Length:20 ft. L
    Slot Size:9/16 Inch
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1200HS 20
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish Gold
    • Gauge 12
    Product Overview:
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Half Slotted Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Half Slotted Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers