Thomas and Betts A1200 10SS A1200 Stainless Steel Channel, 10 ft, 12 Ga | Graybar Store
     
Thomas and Betts - A1200 Stainless Steel Channel, 10 ft, 12 Ga - A1200 10SS
+ / - Hover over image to Zoom
Other Views

    A1200 Stainless Steel Channel, 10 ft, 12 Ga

    Manufacturer: Thomas and Betts
    Manufacturer #: A1200 10SS
    SKU: 89023042
    $519.39
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1200 10SS
    • UNSPSC 30101805
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Stainless Steel
    • Gauge 12
    Product Overview:
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Stainless Steel
    Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Stainless Steel