Klein Tools A116-3 Screwdriver, 5-7/16 in. | Graybar Store
Klein Tools - Screwdriver, 5-7/16 in. - A116-3
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 5-7/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: A116-3
    SKU: 91014645
    $6.83
    Checking Pricing
         
    Shank Length (Inches):3 in.
    Shank Type:Round
    Additional Features:Smooth Comfordome handles fit the palm of the hand comfortably.
    Length:5-7/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # A116-3
    • Type Pocket-Clip Screwdrivers
    • UNSPSC 27111701
    • Additional Features Smooth Comfordome handles fit the palm of the hand comfortably.
    • Handle Color Yellow
    • Handle Material Plastic
    Product Overview:
    Pocket Clip Screwdriver 3/32'' Tip 3'' L, Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably.