Hoffman (nVent) A10N104 Small Enclosure, Type 1, Steel, 10 x 10 x 4 in. | Graybar Store
     
Hoffman (nVent) - Small Enclosure, Type 1, Steel, 10 x 10 x 4 in. - A10N104
+ / - Hover over image to Zoom
Other Views

    Small Enclosure, Type 1, Steel, 10 x 10 x 4 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A10N104
    SKU: 88131213
    $85.15
    Checking Pricing
         
    Additional Features:16 gauge steel
    Color:Grey
    Standard:UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    Depth:10 in.
    Height:4 in.
    Width:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A10N104
    • Color Grey
    • Type Small, Type 1
    • UNSPSC 39121324
    • Additional Features 16 gauge steel
    • Depth 10 in.
    • Height 4 in.
    • Materials Steel
    • Width 10 in.
    • Standard UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567 , NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      A10N104 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Small Type 1 Enclosure, Bulletin A1SM (Small Type 1 Enclosures), Size/Dims: 10.00x10.00x4.00, Material/Finish: Steel/Gray
    These enclosures have a size range of 6 x 6 x 4-in. to 14 x 12 x 8-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.