Hoffman (nVent) A1084PHC POLYPRO™ Polyester Enclosure, Type 4X, Quick Release Solid Cover, 10.12 H x 8.12 W x 4.38 in. D | Graybar Store
     
Hoffman (nVent) - POLYPRO™ Polyester Enclosure, Type 4X, Quick Release Solid Cover, 10.12 H x 8.12 W x 4.38 in. D - A1084PHC
+ / - Hover over image to Zoom
Other Views

    POLYPRO™ Polyester Enclosure, Type 4X, Quick Release Solid Cover, 10.12 H x 8.12 W x 4.38 in. D

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A1084PHC
    SKU: 25184062
    $101.94
    Checking Pricing
         
    Depth:4.38 in.
    Height:10.12 in.
    Width:8.12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A1084PHC
    • Application Harsh Chemicals, Corrosive Environment, Weather Extremes
    • Type Polypro Solid Cover
    • UNSPSC 39121309
    • Depth 4.38 in.
    • Height 10.12 in.
    • Latch Padlockable Stainless Steel
    • NEMA Ratings NEMA 4/4X/12/13
    • Width 8.12 in.
    • SKU Spec Sheet
      A1084PHC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type 4X POLYPRO™ enclosure is 10.12 H x 8.12 W x 4.38 inch D. with quick release solid cover.
    POLYPRO#153; polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable. Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass, Provides excellent chemical resistance to a broad range of solvents, alkalis and acids, Resists cracking and provides excellent impact resistance, Lighter-weight than fiberglass, Recyclable, Easy, dustless in-field modifications using standard tools, Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal, Removable snap-hinge cover allows for easy access to cover and body for modifications, Molded layout grid on inside of body and solid covers assists with component mounting, Molded-in embosses for rear panel mounting, Optional cover screws included with all models, Internal rail system and adjustable panel blocks allow for panel height adjustment and installation of multiple panels, Scratch-resistant polycarbonate windows, Standard models include body and cover, two mounting feet, two latch assemblies with optional cover screws and hardware (adjustable panel blocks and panels sold separately) Standard Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, 13, File No. E61997, Enclosure flammability evaluated per UL 508A