Hoffman (nVent) A1010116RT EcnoTrough 10x10 NEMA Type 3R, 9 ft. | Graybar Store
     
Hoffman (nVent) - EcnoTrough 10x10 NEMA Type 3R, 9 ft. - A1010116RT
+ / - Hover over image to Zoom
Other Views

    EcnoTrough 10x10 NEMA Type 3R, 9 ft.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A1010116RT
    SKU: 25023508
    $901.55
    Checking Pricing
         
    Additional Features:16 or 14 gauge plated steel
    Color / Finish:Galv/paint
    Dimensions:10 in. x 10 in. x 116 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A1010116RT
    • Dimensions 10 in. x 10 in. x 116 in.
    • UNSPSC 39131714
    • Additional Features 16 or 14 gauge plated steel
    • Color / Finish Galv/paint
    • Materials Steel
    • SKU Spec Sheet
      A1010116RT Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wire Trough, Type 3R, Bulletin F40PT (Galvanized Painted Type 3R Wiring Trough), Size/Dims: 10.00x10.00x116.00, Material/Finish: Galv/paint
    Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.