Hoffman (nVent) A10086CHFL Type 4 Enclosure, Continuous Hinge, Quarter Turn Latch, 10 x 8 x 6 in. | Graybar Store
     
Hoffman (nVent) - Type 4 Enclosure, Continuous Hinge, Quarter Turn Latch, 10 x 8 x 6 in. - A10086CHFL
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Continuous Hinge, Quarter Turn Latch, 10 x 8 x 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A10086CHFL
    SKU: 25051001
    $156.28
    Checking Pricing
         
    Color:Grey
    Depth (Inches):8 in.
    Height (Inches):6 in.
    Standard:UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94 Listed, Type 4, 12, File No. E61997, NEMA/EEMAC Type 4 and 12, IEC 60529, IP 66
    Width (Inches):10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A10086CHFL
    • Color Grey
    • Application This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.
    • Type Continuous Hinge with Quarter-Turn Fast Latch, Type 4
    • UNSPSC 39121324
    • Depth (Inches) 8 in.
    • Height (Inches) 6 in.
    • Materials Steel
    • Width (Inches) 10 in.
    • Standard UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94 Listed, Type 4, 12, File No. E61997, NEMA/EEMAC Type 4 and 12, IEC 60529, IP 66
    • SKU Spec Sheet
      A10086CHFL Specification Sheet
      A10086CHFL Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    J Box, Tp 4, w Qtr Turn Latch, Bulletin A51FL (Continious-Hinge Flush Latch Enclosures), Size/Dims: 10.00x8.00x6.00, Material/Finish: Steel/Gray
    16 or 14 gauge steel (see table), Seams continuously welded and ground smooth, Continuous hinge, Bonding provision on door, External wall-mounting brackets, Oil-resistant gasket