Thomas and Betts A100-M8EG SuperStrut Spring Nut, 6mm | Graybar Store
     
Thomas and Betts - SuperStrut Spring Nut, 6mm - A100-M8EG
+ / - Hover over image to Zoom
Other Views

    SuperStrut Spring Nut, 6mm

    Manufacturer: Thomas and Betts
    Manufacturer #: A100-M8EG
    SKU: 25634061
    $6.83
    Checking Pricing
         
    Color / Finish:SilverGalv/Electro-Galvanized
    Fitting Type:Spring
    Material:Steel
    Size:M8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A100-M8EG
    • Size M8
    • UNSPSC 31161721
    • Color / Finish SilverGalv/Electro-Galvanized
    • Fitting Type Spring
    • Material Steel
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Nut, Spring, Size M8, Electro-Galvanized Steel, For use with A and C Series Channel and Inserts