Belden A0643206 Multi Media Outlet Box, Plastic, Flush Mount, 6 Port, Almond, 1 per Package, 1.5 x 6.3 x 7.4 in. | Graybar Store
     
Belden - Multi Media Outlet Box, Plastic, Flush Mount, 6 Port, Almond, 1 per Package, 1.5 x 6.3 x 7.4 in. - A0643206
+ / - Hover over image to Zoom
Other Views

    Multi Media Outlet Box, Plastic, Flush Mount, 6 Port, Almond, 1 per Package, 1.5 x 6.3 x 7.4 in.

    Manufacturer: Belden
    Manufacturer #: A0643206
    SKU: 97127530
    $25.75
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:Almond
    Packaging:1 per Package
    Dimensions (Inches):1.5 in. x 6.3 in. x 7.4 in.
    Jack Type:10GX, CAT6+ and CAT5E MDVO UTP
    Use With:Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    Part Number:A0643206
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # A0643206
    • Color Almond
    • Jack Type 10GX, CAT6+ and CAT5E MDVO UTP
    • Part Number A0643206
    • No. of Ports 6
    • UNSPSC 39121308
    • Dimensions (Inches) 1.5 in. x 6.3 in. x 7.4 in.
    • Made Of Plastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Multi Media Outlet Box, Plastic, Flush Mount, 6, Almond, 1 per Package, 1.5 x 6.3 x 7.4 in, 10GX, CAT6+ and CAT5E MDVO UTP