Bourns A0366047 5-Pin Solid-State Protector Modules, 220V | Graybar Store
     
Bourns - 5-Pin Solid-State Protector Modules, 220V - A0366047
+ / - Hover over image to Zoom
Other Views

    5-Pin Solid-State Protector Modules, 220V

    Manufacturer: Bourns
    Manufacturer #: A0366047
    SKU: 25252087
    $5.23
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Voltage (Volts):220V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bourns
    • Manufacturer # A0366047
    • Color Black
    • Voltage (Volts) 220V
    • UNSPSC 39121636
    • ECCN EAR99
    Product Overview:
    C-303 Series, 5-Pin SSOVP Modules Equipped with Gold-Plated Pins, 220 V. 4-Type, Color Black, Voltage and Sneak Current Protection (150 mA Heat Coils)