Bourns A0341959 Protector Modules, 300 V Output, 5-Pin Solid State, Solid State Surge Protection Module, 150 (Heat Coil) mA, C-303™, Black | Graybar Store
     
Bourns - Protector Modules, 300 V Output, 5-Pin Solid State, Solid State Surge Protection Module, 150 (Heat Coil) mA, C-303™, Black - A0341959
+ / - Hover over image to Zoom
Other Views

    Protector Modules, 300 V Output, 5-Pin Solid State, Solid State Surge Protection Module, 150 (Heat Coil) mA, C-303™, Black

    Manufacturer: Bourns
    Manufacturer #: A0341959
    SKU: 25252159
    $4.37
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Greatly Reduced Maintenance, Longer Service Life, Tighter Control Over the Operating Voltage
    Brand or Series:C-303™
    Color:Black
    Dimensions:0.75 x 0.51 x 1.65 in.
    Material:Gold Plated (Pin)
    Protection Type:5-Pin Solid State
    Module:Solid State Surge Protection Module
    Amps:150mA (Heat Coil)
    Depth:0.51 in.
    Width:0.75 in.
    Input/Output Voltage:300V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bourns
    • Manufacturer # A0341959
    • Color Black
    • Dimensions 0.75 x 0.51 x 1.65 in.
    • Application Standard Circuits
    • UNSPSC 39121636
    • Additional Features Greatly Reduced Maintenance, Longer Service Life, Tighter Control Over the Operating Voltage
    • Amps 150mA (Heat Coil)
    • Brand or Series C-303™
    • Depth 0.51 in.
    • Input/Output Voltage 300V
    • Module Solid State Surge Protection Module
    • Protection Type 5-Pin Solid State
    • Width 0.75 in.
    • Material Gold Plated (Pin)
    • ECCN EAR99
    Product Overview:
    Protector Modules, Standard Circuits, 300 V, 5-Pin Solid State, Solid State Surge Protection Module, 150 (Heat Coil) mA