Thomas and Betts A-213 U Shape Channel Joiner, 4-1/2 in. | Graybar Store
     
Thomas and Betts - U Shape Channel Joiner, 4-1/2 in. - A-213
+ / - Hover over image to Zoom
Other Views

    U Shape Channel Joiner, 4-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: A-213
    SKU: 99507345
    $56.31
    Checking Pricing
         
    Additional Features:Excellent corrosion reisistance
    Color / Finish:GoldGalv/Standard
    Length:4-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A-213
    • UNSPSC 31162502
    • Additional Features Excellent corrosion reisistance
    • Color / Finish GoldGalv/Standard
    • Length 4-1/2 in.
    • Materials Steel
    • SKU Spec Sheet
      A-213 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Support, U Shape Channel Joiner, Length 4-1/2 Inches, Depth 1-11/32 Inches, Width 1-3/8 Inches, Holes 3/4-16 Inch UNF Thread on 1-7/8 Inch Centers, Steel
    Support, U Shape Channel Joiner, Length 4-1/2 Inches, Depth 1-11/32 Inches, Width 1-3/8 Inches, Holes 3/4-16 Inch UNF Thread on 1-7/8 Inch Centers, Steel