Siemon 9T7P4-E10-05-R1 Tera S/FTP Cable, Plenum, 23 AWG, Shielded, Halogen, 4 Pair, Yellow, 1000 ft/Reel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Siemon - Tera S/FTP Cable, Plenum, 23 AWG, Shielded, Halogen, 4 Pair, Yellow, 1000 ft/Reel - 9T7P4-E10-05-R1
+ / - Hover over image to Zoom
Other Views

    Tera S/FTP Cable, Plenum, 23 AWG, Shielded, Halogen, 4 Pair, Yellow, 1000 ft/Reel

    Manufacturer: Siemon
    Manufacturer #: 9T7P4-E10-05-R1
    SKU: 25193416
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Yellow
    Packaging:1000 ft/Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9T7P4-E10-05-R1
    • Cable Type Plenum
    • Color Yellow
    • Type Tera S/FTP Cable
    • UNSPSC 26121600
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Halogen
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    Product Overview:
    Tera S/FTP Cable, Cat 7A, Plenum, 23 AWG, Shielded, Halogen, 4, Yellow, 1000 Feet per Reel