Siemon 9C6R4-E4-02-RBA Premium 6 UTP Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, White, 1000 ft/Reel | Graybar Store
     
Siemon - Premium 6 UTP Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, White, 1000 ft/Reel - 9C6R4-E4-02-RBA
+ / - Hover over image to Zoom
Other Views

    Premium 6 UTP Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, White, 1000 ft/Reel

    Manufacturer: Siemon
    Manufacturer #: 9C6R4-E4-02-RBA
    SKU: 25201588
    $456.33
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:White
    Packaging:1000 ft/Reel
    Additional Features:For Category 6 or Lower Cabling, Jacket Material is Lead Free
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C6R4-E4-02-RBA
    • Cable Type Non-Plenum
    • Color White
    • Type Premium 6 UTP Cable
    • Additional Features For Category 6 or Lower Cabling, Jacket Material is Lead Free
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    Product Overview:
    Premium 6 UTP Cable, Cat 6, Non-Plenum, 23 AWG, Non Shielded, PVC, 4, White, 1000 Feet per Reel