Siemon 9C6R4-A5-07-AR1A Category 6A Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Green, 1000 ft/Reel | Graybar Store
     
Siemon - Category 6A Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Green, 1000 ft/Reel - 9C6R4-A5-07-AR1A
+ / - Hover over image to Zoom
Other Views

    Category 6A Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Green, 1000 ft/Reel

    Manufacturer: Siemon
    Manufacturer #: 9C6R4-A5-07-AR1A
    SKU: 25704567
    $359.91
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Cat 6A Cable
    Color:Green
    Additional Features:Jacket Material is Lead Free
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C6R4-A5-07-AR1A
    • Cable Type Cat 6A Cable
    • Color Green
    • Additional Features Jacket Material is Lead Free
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non Shielded
    • ECCN EAR99
    Product Overview:
    Category 6A Cable, Cat 6A, Non-Plenum, 23 AWG, Non Shielded, PVC, 4, Green, 1000 Feet per Reel, Jacket Material is Lead Free