Siemon 9C6P4-E2-07-RXA Category 6 UTP Cable, 23 AWG, Non Shielded, PVC, 4 Pair, Plenum, Green, 1000 ft/Reel | Graybar Store
     
Siemon - Category 6 UTP Cable, 23 AWG, Non Shielded, PVC, 4 Pair, Plenum, Green, 1000 ft/Reel - 9C6P4-E2-07-RXA
+ / - Hover over image to Zoom
Other Views

    Category 6 UTP Cable, 23 AWG, Non Shielded, PVC, 4 Pair, Plenum, Green, 1000 ft/Reel

    Manufacturer: Siemon
    Manufacturer #: 9C6P4-E2-07-RXA
    SKU: 25398421
    $399.30
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Green
    Packaging:1000 ft/Reel
    Additional Features:Jacket Material is Lead Free
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C6P4-E2-07-RXA
    • Cable Type Plenum
    • Color Green
    • Category DataComm>Communications Cable>Copper Cable
    • Type Category 6 UTP Cable
    • Additional Features Jacket Material is Lead Free
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Category 6 UTP Cable, Cat 6, 23 AWG, Non Shielded, PVC, 4, Plenum, Green, 1000 Feet per Reel, Jacket Material is Lead Free