Siemon 9C6O4-E1 Outdoor Cable, 24 AWG, Non Shielded, Polyolefin, 4 Pair, Black, 1000 ft/Reel | Graybar Store
     
Siemon - Outdoor Cable, 24 AWG, Non Shielded, Polyolefin, 4 Pair, Black, 1000 ft/Reel - 9C6O4-E1
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 24 AWG, Non Shielded, Polyolefin, 4 Pair, Black, 1000 ft/Reel

    Manufacturer: Siemon
    Manufacturer #: 9C6O4-E1
    SKU: 25512664
    $515.48
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Color:Black
    Packaging:1000 ft/Reel
    Additional Features:Gel filled (Non Conductive), UV Resistant Jacket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C6O4-E1
    • Color Black
    • Type Outdoor Cable
    • Additional Features Gel filled (Non Conductive), UV Resistant Jacket
    • Gauge 24 AWG
    • Jacket Material Polyolefin
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    Product Overview:
    Outdoor Cable, Cat 6, 24 AWG, Non Shielded, Polyolefin, 4, Black, 1000 Feet per Reel, Gel filled (Non Conductive)