Siemon 9C5R4-E2-04-RXA Category 5e UTP Cable, 24 AWG, Non Shielded, PVC, 4 Pair, Non-Plenum, Grey, 1000 ft/Reel | Graybar Store
     
Siemon - Category 5e UTP Cable, 24 AWG, Non Shielded, PVC, 4 Pair, Non-Plenum, Grey, 1000 ft/Reel - 9C5R4-E2-04-RXA
+ / - Hover over image to Zoom
Other Views

    Category 5e UTP Cable, 24 AWG, Non Shielded, PVC, 4 Pair, Non-Plenum, Grey, 1000 ft/Reel

    Manufacturer: Siemon
    Manufacturer #: 9C5R4-E2-04-RXA
    SKU: 22121733
    $167.88
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Grey
    Packaging:1000 ft/Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C5R4-E2-04-RXA
    • Cable Type Non-Plenum
    • Color Grey
    • Category DataComm>Communications Cable>Copper Cable
    • Type Category 5e UTP Cable
    • UNSPSC 26121609
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Category 5e UTP Cable, Cat 5e, Non-Plenum, 24 AWG, Non Shielded, PVC, 4, Grey, 1000 Feet per Reel