Siemon 9C5P4-E2-09-RXA Category 5e UTP Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Orange, 1000 ft/Reel | Graybar Store
     
Siemon - Category 5e UTP Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Orange, 1000 ft/Reel - 9C5P4-E2-09-RXA
+ / - Hover over image to Zoom
Other Views

    Category 5e UTP Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Orange, 1000 ft/Reel

    Manufacturer: Siemon
    Manufacturer #: 9C5P4-E2-09-RXA
    SKU: 25215096
    $277.31
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Orange
    Packaging:1000 ft/Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C5P4-E2-09-RXA
    • Cable Type Plenum
    • Color Orange
    • Type Category 5e UTP Cable
    • UNSPSC 26121609
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    Product Overview:
    Category 5e UTP Cable, Cat 5e, Plenum, 24 AWG, Non Shielded, PVC, 4, Orange, 1000 Feet per Reel