Siemon 9C5P4-E2-05-RXA Category 5e UTP Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel | Graybar Store
     
Siemon - Category 5e UTP Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel - 9C5P4-E2-05-RXA
+ / - Hover over image to Zoom
Other Views

    Category 5e UTP Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel

    Manufacturer: Siemon
    Manufacturer #: 9C5P4-E2-05-RXA
    SKU: 25034351
    $325.85
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Cat 5e UTP Cable
    Color:Yellow
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C5P4-E2-05-RXA
    • Cable Type Cat 5e UTP Cable
    • Color Yellow
    • UNSPSC 26121609
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non Shielded
    • ECCN EAR99
    Product Overview:
    Category 5e UTP Cable, Cat 5e, Plenum, 24 AWG, Non Shielded, PVC, 4, Yellow, 1000 Feet per Reel