Siemon 9A6P4-A5-03-R1A Category 6A F/UTP Cable, Plenum, 23 AWG, Shielded, 4 Pair, Red, 1000 ft/Reel | Graybar Store
     
Siemon - Category 6A F/UTP Cable, Plenum, 23 AWG, Shielded, 4 Pair, Red, 1000 ft/Reel - 9A6P4-A5-03-R1A
+ / - Hover over image to Zoom
Other Views

    Category 6A F/UTP Cable, Plenum, 23 AWG, Shielded, 4 Pair, Red, 1000 ft/Reel

    Manufacturer: Siemon
    Manufacturer #: 9A6P4-A5-03-R1A
    SKU: 25167812
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Red
    Packaging:1000 ft/Reel
    Additional Features:10BASE-T, 100BASE-T, 1000BASE-T, Ethernet Supports 10GBASE-T, HDBASE-T, IEEE 802.3af (PoE), IEEE 802.3at (PoE+)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9A6P4-A5-03-R1A
    • Cable Type Plenum
    • Color Red
    • Type Category 6A F/UTP Cable
    • UNSPSC 26121609
    • Additional Features 10BASE-T, 100BASE-T, 1000BASE-T, Ethernet Supports 10GBASE-T, HDBASE-T, IEEE 802.3af (PoE), IEEE 802.3at (PoE+)
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    Product Overview:
    Category 6A F/UTP Cable, Cat 6A, Plenum, 23 AWG, Shielded, 4, Red, 1000 Feet per Reel, 10 BASE-T, 100 BASE-T, 1000 BASE-T