Siemon 9A5P4-E1-06-R1A Category 5e Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, Blue, 1000 ft/Reel | Graybar Store
     
Siemon - Category 5e Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, Blue, 1000 ft/Reel - 9A5P4-E1-06-R1A
+ / - Hover over image to Zoom
Other Views

    Category 5e Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, Blue, 1000 ft/Reel

    Manufacturer: Siemon
    Manufacturer #: 9A5P4-E1-06-R1A
    SKU: 25184936
    $771.41
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Blue
    Packaging:1000 ft/Reel
    Additional Features:10BASE-T, 100BASE-T, 1000BASE-T, Reverse Sequential Numbering, Round Jacket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9A5P4-E1-06-R1A
    • Cable Type Plenum
    • Color Blue
    • Type Category 5e Cable
    • Additional Features 10BASE-T, 100BASE-T, 1000BASE-T, Reverse Sequential Numbering, Round Jacket
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    Product Overview:
    Category 5e Cable, Cat 5e, Plenum, 24 AWG, Shielded, PVC, 4, Blue, 1000 Feet per Reel, 10 BASE-T, 100 BASE-T