Cooper Lighting (Eaton) 999P Reflector Trim, 4 in.Vertical, Compact Fluorescent, Incandescent, 120V, Black,White, 5-1/16 in O.D. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Cooper Lighting (Eaton) - Reflector Trim, 4 in.Vertical, Compact Fluorescent, Incandescent, 120V, Black,White, 5-1/16 in O.D. - 999P
+ / - Hover over image to Zoom
Other Views

    Reflector Trim, 4 in.Vertical, Compact Fluorescent, Incandescent, 120V, Black,White, 5-1/16 in O.D.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 999P
    SKU: 88292981
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Die Cast Trim Ring With Metal Reflector, Trim Available in Various Finishes, for General Illumination
    Color:Black, White
    Outer Diameter:5-1/16 in
    Use With:H470ICAT, H470RICAT - 13W Triple Twin Tube, 4-pin CFL, H471ICAT, H471RICAT - 18W Triple Twin Tube, 4-pin CFL, H99TAT, H99RTAT, H99ICAT:40W R16, 50W R20, 50W PAR20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 999P
    • Color Black, White
    • UNSPSC 39111827
    • Additional Features Die Cast Trim Ring With Metal Reflector, Trim Available in Various Finishes, for General Illumination
    • Fixture Type 4 in. Vertical
    • Lamp Type Compact Fluorescent, Incandescent
    • Outer Diameter 5-1/16 in
    • Voltage 120 V
    • Use With H470ICAT, H470RICAT - 13W Triple Twin Tube, 4-pin CFL, H471ICAT, H471RICAT - 18W Triple Twin Tube, 4-pin CFL, H99TAT, H99RTAT, H99ICAT:40W R16, 50W R20, 50W PAR20
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    999 4 Reflector
    Die cast trim ring with metal reflector;For general illumination;Trim available in various finishes