Square D (Schneider Electric) 9999SX9 Type S Contactors And Starters, Auxiliary Contact, 1 No Overlapping, Nema Magnetic Contactor And Starter, 6 A At 120 Vac | Graybar Store
     
Square D (Schneider Electric) - Type S Contactors And Starters, Auxiliary Contact, 1 No Overlapping, Nema Magnetic Contactor And Starter, 6 A At 120 Vac - 9999SX9
+ / - Hover over image to Zoom
Other Views

    Type S Contactors And Starters, Auxiliary Contact, 1 No Overlapping, Nema Magnetic Contactor And Starter, 6 A At 120 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9999SX9
    SKU: 88250909
    $130.71
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9999SX9
    • UNSPSC 39121529
    Product Overview:
    Type S Contactors and Starters auxiliary contact can be field installed on the side of Type S NEMA magnetic contactors and starters. This auxiliary contact has 1 NO overlapping contact that is rated at 6 A 120 VAC inductive.
    Type S Contactors and Starters auxiliary contact can be field installed on the side of Type S NEMA magnetic contactors and starters. This contact is normally used in the control circuit of these contactors or starters. This auxiliary contact has 1 NO overlapping contact is normally used with a 9999SX10 auxiliary contact. This auxiliary contact has a 6 A inductive break rating at 120 VAC, a 720 VA inductive break rating from over 120 to 600 VAC and a continuous current rating of 10 A.