Festo 9983 VL/O-3-1/2 pneumatic valve | Graybar Store
Festo - VL/O-3-1/2 pneumatic valve - 9983
+ / - Hover over image to Zoom
Other Views

    VL/O-3-1/2 pneumatic valve

    Manufacturer: Festo
    Manufacturer #: 9983
    SKU: 25738142
    Checking Pricing
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 9983
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    pneumatic valve VL/O-3-1/2 Depending on the choice of connection, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Type of actuation=pneumatic, Width=52 mm, Standard nominal flow rate=3700 l/min, Operating pressure=-0,95 - 10 bar