Brady 99313 Electrical Lockout Toolbox, w Steel Padlock | Graybar Store
     
Brady - Electrical Lockout Toolbox, w Steel Padlock - 99313
+ / - Hover over image to Zoom
Other Views

    Electrical Lockout Toolbox, w Steel Padlock

    Manufacturer: Brady
    Manufacturer #: 99313
    SKU: 25236963
    $265.54
    Checking Pricing
         
    Quick Order:Y
    Color:Gray
    Dimensions:7.5 in. H x 14 in. W x 8 in. D
    Product Includes:(1) Box,(9) Circuit Breakers, (4) Lockout Cleats, (5) Lockouts, (2) Padlocks, (2) Tags, (1) Pouch
    Voltage (Volts):Various
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 99313
    • Color Gray
    • Dimensions 7.5 in. H x 14 in. W x 8 in. D
    • Voltage (Volts) Various
    • UNSPSC 39121904
    • Product Includes (1) Box,(9) Circuit Breakers, (4) Lockout Cleats, (5) Lockouts, (2) Padlocks, (2) Tags, (1) Pouch
    • ECCN EAR99
    Product Overview:
    Protect employees and comply with OSHA's Lockout Standard with this convenient lockout kit that contains premium Brady® lockout devices designed to address electrical risks.
    Our electrical lockout toolbox gives you all the basics to lockout breakers, electrical plugs, wall switches and fuses. Components include: 1-Mini Cable Lockout (50940), 2-120V Snap-On Breaker Lockouts (65387), 2-120/277V Clamp-On Breaker Lockouts (65396), 2-480/600V Clamp-On Breaker Lockouts (65397), 2-Universal Multi-Pole Breaker Lockouts (66321), 1-Oversized Breaker Lockout (65329), 2-Cleats for 120/277V Clamp-On Lockout (65404), 2-Cleats for 480/600V Clamp-On Lockout (65406), 1-3-In-1 Plug Lockout (PLO23-BI), 1-Wall Switch Lockout (65392), 1-Small Fuse Blockout (65390), 1-Large Fuse Blockout (65691), 1-Extra-Large Lockout Toolbox (LKX-TKLBOX), 2-Brady Steel Padlocks (99500) and 2-Lockout Tags (65520).