Brady 99303 Breaker Lockout Pouch with Steel Padlocks, 120/277V | Graybar Store
     
Brady - Breaker Lockout Pouch with Steel Padlocks, 120/277V - 99303
+ / - Hover over image to Zoom
Other Views

    Breaker Lockout Pouch with Steel Padlocks, 120/277V

    Manufacturer: Brady
    Manufacturer #: 99303
    SKU: 25242138
    $177.43
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black on Red
    Dimensions:4.75 in. H x 7.5 in. W x 2 in. D
    Product Includes:(1) Lockout Pouch,(6) Circuit Breakers, (2) Lockout Cleats, (2)Padlocks, (2) Lockout Tags
    Voltage (Volts):120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 99303
    • Color Black on Red
    • Dimensions 4.75 in. H x 7.5 in. W x 2 in. D
    • Voltage (Volts) 120/277
    • Type Electrical Risk Lockouts
    • UNSPSC 39121904
    • Product Includes (1) Lockout Pouch,(6) Circuit Breakers, (2) Lockout Cleats, (2)Padlocks, (2) Lockout Tags
    • ECCN EAR99
    Product Overview:
    Protect employees and comply with OSHA's Lockout Standard with this convenient lockout kit that contains premium Brady lockout devices designed to address electrical risks.
    Our 120/277V breaker lockout pouch contains all the devices you need to lockout most 120/277V breakers. Components include: 2-120V Snap-On Breaker Lockouts (65387), 2-120/277V Clamp-On Breaker Lockouts (65396), 2-Universal Multi-Pole Breaker Lockouts (66321), 2-Cleats for 120/277V Clamp-On Lockout (65404), 1-Lockout Belt Pouch (51172), 2-Brady Steel Padlocks (99500) and 2-Lockout Tags (65520).