Cooper Lighting (Eaton) 992W WallWashWith Baffle, 4 in.Vertical,White, 5-1/16 in O.D. | Graybar Store
     
Cooper Lighting (Eaton) - WallWashWith Baffle, 4 in.Vertical,White, 5-1/16 in O.D. - 992W
+ / - Hover over image to Zoom
Other Views

    WallWashWith Baffle, 4 in.Vertical,White, 5-1/16 in O.D.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 992W
    SKU: 94011821
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:36° Rotation in Housing
    Color:White
    Outer Diameter:5-1/16 in.
    Alternate Manufacturer Part No.:000992W1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 992W
    • Color White
    • UNSPSC 39111827
    • Additional Features 36° Rotation in Housing
    • Alternate Manufacturer Part No. 000992W1
    • Fixture Type 4 in. Vertical
    • Outer Diameter 5-1/16 in.
    • SKU Spec Sheet
      992W Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wall Wash with Baffle, 4 in. Vertical, 36° Rotation in Housing, White, 5-1/16 in