Mulberry 99074 Wallplate, 4-Gang, (4) Toggle Switch, Size 8.187 x 4.50 in., Steel, Wrinkle Ivory | Graybar Store
     
Mulberry - Wallplate, 4-Gang, (4) Toggle Switch, Size 8.187 x 4.50 in., Steel, Wrinkle Ivory - 99074
+ / - Hover over image to Zoom
Other Views

    Wallplate, 4-Gang, (4) Toggle Switch, Size 8.187 x 4.50 in., Steel, Wrinkle Ivory

    Manufacturer: Mulberry
    Manufacturer #: 99074
    SKU: 88184167
    $4.10
    Checking Pricing
         
    Color:Wrinkle Ivory
    No. of Gangs:4
    Opening:(4) Toggle Switch
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 99074
    • Color Wrinkle Ivory
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 4
    • Opening (4) Toggle Switch
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
    Wallplate, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory