Festo 9857 MFH-3-1/2 solenoid valve | Graybar Store
     
Festo - MFH-3-1/2 solenoid valve - 9857
+ / - Hover over image to Zoom
Other Views

    MFH-3-1/2 solenoid valve

    Manufacturer: Festo
    Manufacturer #: 9857
    SKU: 25729077
    $228.01
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 9857
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    solenoid valve MFH-3-1/2 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=52 mm, Standard nominal flow rate=3700 l/min, Operating pressure=1,5 - 8 bar