Klein Tools 98557 Carpenter Pencil, 6.3 in. L | Graybar Store
Klein Tools - Carpenter Pencil, 6.3 in. L - 98557
+ / - Hover over image to Zoom
Other Views

    Carpenter Pencil, 6.3 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 98557
    SKU: 25247238
    Checking Pricing
    Overall Length (Inches):6.3 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 98557
    • Color Black
    • Application Mark Cuts and Contour Lines
    • Type Carpenters Pencil
    • UNSPSC 27112309
    • Overall Length (Inches) 6.3 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Carpenter pencil has black lead and is 6.3 inches long.
    Carpenter pencil has durable, wide lead that resists breakage and smudging. Pencil has a flat shape that prevents rolling on uneven surfaces. Pencil is used to mark cuts and contour lines.