Leviton 9850-LED Lamp Holder, LED, GU24 Base, 120 VAC, 10 W, Keyless, White | Graybar Store
     
Leviton - Lamp Holder, LED, GU24 Base, 120 VAC, 10 W, Keyless, White - 9850-LED
+ / - Hover over image to Zoom
Other Views

    Lamp Holder, LED, GU24 Base, 120 VAC, 10 W, Keyless, White

    Manufacturer: Leviton
    Manufacturer #: 9850-LED
    SKU: 25900588
    $37.05
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lampholder Type:Keyless
    Lamp Base:GU24 Base
    Voltage Rating:120V AC
    Wattage:10W
    Operator Type:Keyless
    Color:White
    Additional Features:Energy Star Qualified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 9850-LED
    • Color White
    • Additional Features Energy Star Qualified
    • Lamp Base GU24 Base
    • Lampholder Type Keyless
    • Operator Type Keyless
    • Wattage 10W
    • Voltage Rating 120V AC
    • Country of Origin CN - China
    Product Overview:
    LED Ceiling Keyless Lampholder with GU24 LED Lamp and Guard, 10W-120VAC, 60Hz, Energy Star Qualified - White
    Keyless turns ON/OFF with wall switch;10W GU24 Squat Base LED Lamp;Built of tough thermoplastic;Four mounting holes on housing to position for maximum coverage;Pigtail leads for easy installation;Polycarbonate lamp guard;For indoor use only;Convenient and energy efficient option for closets, workrooms, basements, storage areas, laundry/utility rooms and attics;Three-year limited warranty