Mulberry 98072 Wallplate, 2-Gang, (2) Toggle Switch, Size 4.562 x 4.50 in., Steel, Wrinkle Brown | Graybar Store
     
Mulberry - Wallplate, 2-Gang, (2) Toggle Switch, Size 4.562 x 4.50 in., Steel, Wrinkle Brown - 98072
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (2) Toggle Switch, Size 4.562 x 4.50 in., Steel, Wrinkle Brown

    Manufacturer: Mulberry
    Manufacturer #: 98072
    SKU: 88184052
    $1.78
    Checking Pricing
         
    Color:Wrinkle Brown
    No. of Gangs:2
    Opening:(2) Toggle Switch
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 98072
    • Color Wrinkle Brown
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 2
    • Opening (2) Toggle Switch
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
    Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown