Greenlee 9753-11C Reamer, 1/2 to 1 in. EMT | Graybar Store
     
Greenlee - Reamer, 1/2 to 1 in. EMT - 9753-11C
+ / - Hover over image to Zoom
Other Views

    Reamer, 1/2 to 1 in. EMT

    Manufacturer: Greenlee
    Manufacturer #: 9753-11C
    SKU: 25087814
    $37.64
    Checking Pricing
         
    Capacity:1/2, 3/4 and 1 in.
    Tip Style:Hooded, Flat
    Length:7-7/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 9753-11C
    • Type Conduit Reaming
    • UNSPSC 27111701
    • Capacity 1/2, 3/4 and 1 in.
    • Length 7-7/16 in.
    • Tip Style Hooded, Flat
    • Handle Type Soft, Cushioned Grip
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Reamer, 1/2 to 1 in. EMT
    Deburs ID and OD of 1/2 IN, 3/4 IN and 1 IN thin wall conduit. Handle marked for easy identification. Hardened blade for longer life. Hooded, flat tip driver used to fasten EMT fittings. Soft, cushioned grip for extra comfort and torque.