Mulberry 97480 Wallplate, 1-Gang, (1) 7/8 in. Dia. Device Opening, Box-Mount, 430 Stainless Steel, Satin Finish | Graybar Store
     
Mulberry - Wallplate, 1-Gang, (1) 7/8 in. Dia. Device Opening, Box-Mount, 430 Stainless Steel, Satin Finish - 97480
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) 7/8 in. Dia. Device Opening, Box-Mount, 430 Stainless Steel, Satin Finish

    Manufacturer: Mulberry
    Manufacturer #: 97480
    SKU: 99500621
    $5.79
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97480
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Box Mount, Number of Gang: 1, Size: 7/8IN DIA, Material: 430 Stainless Steel, Satin Finish
    Box Mount, Number of Gang: 1, Size: 7/8IN DIA, Material: 430 Stainless Steel, Satin Finish