Mulberry 97422 Wallplate, 2-Gang, (1) Block Duplex/GFI Receptacle (1) Blank, Size 4.562 x 4.50 in., Box-Mount, Stainless Steel, Satin Finish | Graybar Store
     
Mulberry - Wallplate, 2-Gang, (1) Block Duplex/GFI Receptacle (1) Blank, Size 4.562 x 4.50 in., Box-Mount, Stainless Steel, Satin Finish - 97422
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Block Duplex/GFI Receptacle (1) Blank, Size 4.562 x 4.50 in., Box-Mount, Stainless Steel, Satin Finish

    Manufacturer: Mulberry
    Manufacturer #: 97422
    SKU: 92086850
    $4.07
    Checking Pricing
         
    No. of Gangs:2
    Opening:(1) Block Duplex/GFI Receptacle, (1) Blank
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97422
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • No. of Gangs 2
    • Opening (1) Block Duplex/GFI Receptacle, (1) Blank
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Block Duplex/GFI Receptacle, (1) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
    Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Block Duplex/GFI Receptacle, (1) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN