Mulberry 97225 Wallplate, 2-Gang, (1) 2.625 in. Dia. Device Opening, For Leviton 278/279 Receptacles, Stainless Steel, Satin Finish | Graybar Store
     
Mulberry - Wallplate, 2-Gang, (1) 2.625 in. Dia. Device Opening, For Leviton 278/279 Receptacles, Stainless Steel, Satin Finish - 97225
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) 2.625 in. Dia. Device Opening, For Leviton 278/279 Receptacles, Stainless Steel, Satin Finish

    Manufacturer: Mulberry
    Manufacturer #: 97225
    SKU: 88183942
    $7.02
    Checking Pricing
         
    No. of Gangs:2-Gang
    Opening:(2) Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97225
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • No. of Gangs 2-Gang
    • Opening (2) Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 2.625IN ID Hole, 30/50/60 Amp 4 Wire Receptacle For Leviton 278 And 279, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
    Wallplate, 2.625IN ID Hole, 30/50/60 Amp 4 Wire Receptacle For Leviton 278 And 279, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN