Protective Industrial Products 97-510 Glove, White, 65% Polyester/35% Cotton, Cotton Lisle Inspection Glove, One Size, Unhemmed Cuff | Graybar Store
     
Protective Industrial Products - Glove, White, 65% Polyester/35% Cotton, Cotton Lisle Inspection Glove, One Size, Unhemmed Cuff - 97-510
+ / - Hover over image to Zoom
Other Views

    Glove, White, 65% Polyester/35% Cotton, Cotton Lisle Inspection Glove, One Size, Unhemmed Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 97-510
    SKU: 25471659
    $0.47
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Glove Material Type:65% Polyester/35% Cotton
    Size:One Size
    Style:Unhemmed Cuff
    Glove Type:Cotton Lisle Inspection Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 97-510
    • Color White
    • Size One Size
    • Style Unhemmed Cuff
    • Application Electronics Assembly, Inspection
    • Glove Material Type 65% Polyester/35% Cotton
    • Glove Type Cotton Lisle Inspection Glove
    • ECCN EAR99
    • Country of Origin BD - Bangladesh
    Product Overview:
    CleanTeam® Economy, Light Weight Cotton Lisle/Polyester Inspection Glove with Unhemmed Cuff - Men's
    Constructed in a two piece, reversible pattern;Designed to minimize contamination of products from human hands;Can be used as liners under disposable and unsupported liquid proof gloves