Kichler Lighting 9676OZ Savannah Estates Lantern Wall Fixture, Incandescent, 120V, 60W, 2-Light, Clear Beveled Glass Cover, Old Bronze Housing | Graybar Store
     
Kichler Lighting - Savannah Estates Lantern Wall Fixture, Incandescent, 120V, 60W, 2-Light, Clear Beveled Glass Cover, Old Bronze Housing - 9676OZ
+ / - Hover over image to Zoom
Other Views

    Savannah Estates Lantern Wall Fixture, Incandescent, 120V, 60W, 2-Light, Clear Beveled Glass Cover, Old Bronze Housing

    Manufacturer: Kichler Lighting
    Manufacturer #: 9676OZ
    SKU: 25437160
    $248.94
    Checking Pricing
         
    Base Backplate:9.25 in. H x 4.75 in. W
    Cover Style:Clear Beveled Glass
    Color:Olde Bronze
    No. of Lights:2
    Wattage:60W
    Height:19.25 in.
    Width:9.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 9676OZ
    • Color Olde Bronze
    • Mounting Style Wall
    • UNSPSC 39111605
    • Base Type Candelabra Screw
    • Cover Style Clear Beveled Glass
    • Height 19.25 in.
    • Lamp Type Incandescent
    • Series Savannah Estates
    • Voltage 120V
    • Wattage 60W
    • Width 9.5 in.
    • No. of Lights 2
    • ECCN EAR99
    • Country of Origin CN - China
    • Base Backplate 9.25 in. H x 4.75 in. W
    Product Overview: