Cetis 964591 Single-Line Telephone, Black, 15 (Line) ft, Dial Pad, Horizontal | Graybar Store
     
Cetis - Single-Line Telephone, Black, 15 (Line) ft, Dial Pad, Horizontal - 964591
+ / - Hover over image to Zoom
Other Views

    Single-Line Telephone, Black, 15 (Line) ft, Dial Pad, Horizontal

    Manufacturer: Cetis
    Manufacturer #: 964591
    SKU: 25170414
    $132.93
    Checking Pricing
         
    Quick Order:Y
    Additional Features:3-Way Conference Calling, Data Port, Single-Line Speakerphone
    Color:Black
    Cord:15 (Line) ft
    Dial:Dial Pad
    Housing Color:Black
    Mounting Position:Horizontal Mount
    Phone Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cetis
    • Manufacturer # 964591
    • Color Black
    • Cord 15 (Line) ft
    • Dial Dial Pad
    • Housing Color Black
    • Phone Color Black
    • Type Single-Line Telephone
    • UNSPSC 43222800
    • Additional Features 3-Way Conference Calling, Data Port, Single-Line Speakerphone
    • Mounting Position Horizontal Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Single-Line Telephone, 3-Way Conference Calling, Data Port, Single-Line Speakerphone, 15 (Line) ft, Dial Pad, Black, Horizontal